missing translation for 'onlineSavingsMsg'
Learn More

Rotaflo™ Three Way Stopcock

Product Code. 15507920
Change view
Click to view available options
Plug Bore:
3 mm
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Unit Size
15507920 3 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15507920 Supplier Quickfit Supplier No. HP3TW/5
  • ONLINE EXCLUSIVE PRICE
    699.00 €
    645.16 € / Pack of 5
    Save 53.84 €
    7% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Individually tested for vacuum performance.

Specifications

Type 3-way Stopcock
Plug Bore 3 mm
Material Glass
Diameter (Metric) Side Arm Bore: 5 mm, OD: 8 mm
Length (Metric) 215 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.