missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ rotarus™ standard

Product Code. 15493553
Change view
Click to view available options
Flow Rate:
0.0001 to 1500 mL/min
0.0036 to 5400 mL/min
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15493553 0.0036 to 5400 mL/min Each
15473543 0.0001 to 1500 mL/min Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15493553 Supplier Hirschmann™ Supplier No. 9501522
  • ONLINE EXCLUSIVE PRICE
    3984.75 €
    2653.00 € / Pack of 1
    Save 1331.75 €
    33% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With rotarus™ standard is a powerful base model available. The cost-effective, precise delivery pump can be flexibly used by using various pump heads and hoses. With the control panel on the housing, the most important parameters can be easily and quickly set, the speed can be programmed directly on the device.

  • Delivery pump
  • Usable for all rotarus™ pump heads
  • quick replacement of the pump heads without the use of tools
  • Pump housings can also be attached to the stand or stacked
  • Digital and analogue interfaces

Specifications

Amperage 100-240 VAC ; 50-60 Hz
Autoclavable Not Autoclavable
Certifications/Compliance CE
Color Housing: white
Description For high flowrates, Interface digital & analogue
Dimensions (L x W x H) 205 x 100 x 220
Display TFT touchscreen
Flow Rate 0.0036 to 5400 mL/min
For Use With rotarus™ pump heads
IP Rating IP54
Includes External power-supply unit, connection cable for EU, UK, US
Material Steel
Model rotarus™ standard 100
Motor Type DC motor
No. of Channels 1-12
No. of Pump Heads Up to 2
No. of Rollers 3-8
Plug Type EU, UK, US
Product Line rotarus™ pumps
Quantity 1 Each
Remote Control No
Reversible Yes
Speed Control Can be programmed directly on the unit
Type Delivery pump, rapid
Weight (Metric) 9.8 kg
Speed Rpm range 1/min: 5-500
Maximum Pressure 2 bar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.