missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Rotary Scissors

Product Code. 16413659
Change view
Click to view available options
Length (English):
5.51 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
16413659 5.51 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16413659 Supplier Slice™ Supplier No. 10598
  • ONLINE EXCLUSIVE PRICE
    28.95 €
    27.52 € / Pack of 1
    Save 1.43 €
    4% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Slice™ Rotary Scissors with bladeless design are ideal for cutting through thin, stiff materials quickly and ergonomically.

  • Blade-free scissors
  • Durable reinforced nylon handle with soft-touch grip lining
  • Safer than traditional scissors
  • Ambidextrous design
  • Reduces injuries, lowers costs
  • Oil, lubricant, and maintenance free
  • Lightweight and sturdy

Specifications

Product Type Rotary
Length (English) 5.51 in.
Length (Metric) 140 mm
Material TPE, Stainless Steel, GCr15
Description Bladeless
For Use With (Application) Cutting stiff thin materials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.