missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Rotary Vane Pump RZ 2.5

Description
- High flow rates even at vacuum levels approaching ultimate vacuum
- Very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume: Long intervals between oil changes
- Ease of maintenance due to telescopic design
Specifications
Specifications
| Max. Vacuum | 0.002 mbar |
| Plug Type | UK/IN |
| Flow Rate | 2.3 m³/hr. |
| Pump Type | Rotary Vane Vacuum Pump |
| Enclosure Rating | IP40 |
| Applications | Lyophilization, Fine Vacuum Distillation and Evacuation of Small Volumes |
| Maximum Pressure | 1.1 bar |
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?