Learn More
Edwards Vacuum™ Rotary Vane Vacuum Pumps
Delivers excellent ultimate vacuum pressure, high pumping speeds and superior vapor handling capabilities with quiet operation. Edwards™ Rotary Vane Vacuum Pumps feature a unique mode selector switch enabling either high vacuum or high throughput applications.
Brand: Edwards Vacuum™ A65201903
Code : 03
Additional Details : Weight : 30.00000kg
Description
- Dual frequency: 110-120V or 230V, 50/60Hz
- Very quiet: sound pressure at 1m is 48dB(A)
- Rugged design: improved water vapour handling, 290g/hr at vapour pressures up to 80mbar
- Integral inlet valve: fast acting shut off valve prevents oil suck back in the event of power failure
- Available accessories: exhaust nozzle and mains cable
- Applications: analytical instruments; cryogenics; furnaces; thin layer deposition; high energy physics; vacuum ovens; evaporation; rotary evaporators; freeze drying; centrifugal forces; vacuum forming; distillation/extraction apparatus; filtration; fume hoods/glove boxes; impregnation; backing high vacuum systems.
Specifications
RV3 | |
40°C | |
225 mm | |
3.0 x 10-2 mbar |
48 dB(A) | |
50/60 Hz | |
Thin Layer Deposition | |
110 to 120/230 V |