missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ROTAVISC hi-vi I HELI Complete Viscometer Package

Product Code. 17207569 Shop All IKA Products
Change view
Click to view available options
Plug Type:
EU Plug
UK Plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
17207569 EU Plug Each
17217529 UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17207569 Supplier IKA™ Supplier No. 0025008227

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ROTAVISC hi-vi I HELI Complete Viscometer Package determines the viscosity of highly viscous liquids in all areas of application ranging from the laboratory to quality control.

  • Package includes a standard spindle set (SP 7-SP 12), a protective bracket, temperature sensor and HELISTAND stand with T-spindle set
  • Easy to operate
  • Large 4.3 in. TFT display allows for intuitive menu guidance
  • Simple ramp function simplifies repetitive tasks
  • High measurement accuracy for both Newtonian and non-Newtonian fluids of ±1% of the measuring range
  • Reproducibility within ±0.2%
  • Stepless speed adjustment
  • Motorized IKA™ HELISTAND moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample
TRUSTED_SUSTAINABILITY

Specifications

Product Type Rotational Viscometer
Viscosity Range 200 to 80,000,000 cSt
Display Type TFT LCD
Certifications/Compliance CE
Includes ROTAVISC hi-vi I HELI Complete Viscometer, Spindle Set-1, PT 100.8 Temperature Probe, HELISTAND Motorized Stand, T-Spindle-Set
Accuracy ±1%
Repeatability 0.2%
Count (Speed Setting) Stepless
For Use With (Application) Viscosity measurement of flowing and non-flowing liquids
Sensors Temperature Sensor
Speed Range 0.01 to 200 rpm
Temperature Range (Metric) -100°C to +300°C
Voltage 230 V
Plug Type EU Plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.