missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ROTAVISC Vane Spindle

Product Code. 17297549 Shop All IKA Products
Change view
Click to view available options
Size:
12 x 83 x 12 mm (W x H x D)
14 x 106 x 14 mm (W x H) x D
149.5 x 35 x 35 mm (W x H x D)
22 x 124 x 22 mm (W x H x D)
8 x 97 x 8 mm (W x H x D)
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17297549 14 x 106 x 14 mm (W x H) x D Each
17277549 149.5 x 35 x 35 mm (W x H x D) Each
17287549 22 x 124 x 22 mm (W x H x D) Each
17207559 8 x 97 x 8 mm (W x H x D) Each
17247569 12 x 83 x 12 mm (W x H x D) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17297549 Supplier IKA™ Supplier No. 0025006855
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vane spindle designed for use with IKA™ ROTAVISC Viscometers.

  • Quick coupling
  • Hook hitch
  • M2.5 left-handed thread
TRUSTED_SUSTAINABILITY

Specifications

Product Type Vane Spindle
For Use With (Equipment) IKA™ ROTAVISC Viscometer
Description VAN-SP-3 Vane Spindle
Material AISI 316L
Size 14 x 106 x 14 mm (W x H) x D
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.