missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor Adapters for Rotor S-4x1000

Product Code. 15718389 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
25 mL, 50 mL
5.0 mL and 15 mL
5.5 to 12 mL
For Use With (Equipment):
For Rotor S-4x1000 high-capacity buckets
For Rotor S-4x1000 plate/tube buckets
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity For Use With (Equipment) unitSize
15718389 5.0 mL and 15 mL For Rotor S-4x1000 plate/tube buckets Pack of 2
15728389 25 mL, 50 mL For Rotor S-4x1000 high-capacity buckets Pack of 2
15768389 5.5 to 12 mL For Rotor S-4x1000 high-capacity buckets Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15718389 Supplier Eppendorf™ Supplier No. 5920712004
  • ONLINE EXCLUSIVE PRICE
    326.00 €
    319.00 € / Pack of 2
    Save 7.00 €
    2% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

For use with a variety of tubes and plates in different shapes and sizes.

Adapters for Rotors. Available for use with:
  • 5.5 to 12mL, set of 2 pcs.
  • 50mL, set of 2 pcs.
  • Eppendorf Tubes 5.0mL and 15mL, set of 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 5.0 mL and 15 mL
Max. Tube Diameter 17mm
For Use With (Equipment) For Rotor S-4x1000 plate/tube buckets
Description Conical bottom
Vessels per Adapter 16
Max. RCF 3076 x g
No. of Places 16/64
Tube Size Eppendorf Tubes 5.0mL and 15mL conical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.