missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Rotor Adapter for LSE™ Mini Microcentrifuge 6770-RT
Corning™ Rotor Adapter comes in three sizes and is for use with Corning Mini Microcentrifuge 6770
19.37 €
Specifications
Type | Rotor Adapter |
---|---|
For Use With (Equipment) | Corning™ Mini Microcentrifuge 6770 |
No. per Pack | 8/Pk. |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
17213564
|
Corning™
6770-RTA.25 |
0.2 mL |
19.37 €
Pack of 8 |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17203564
|
Corning™
6770-RTA.20 |
0.25 mL |
19.37 €
Pack of 8 |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17223564
|
Corning™
6770-RTA.5 |
0.5 mL |
19.37 €
Pack of 8 |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Corning™ Rotor Adapter comes in three sizes and is for use with Corning Mini Microcentrifuge 6770Specifications
Rotor Adapter | |
Corning™ Mini Microcentrifuge 6770 | |
8/Pk. |