missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Requires
Frontier 5000 Series Multi Pro Centrifuge
- Capacity: 20 x 10 ml
- Max g-force: 15,775g
- Max speed: 12,000 rpm
Warranty
2 years
Specifications
Specifications
| Description | Rotor, Angle, 20x10ml RB, ID, Hi |
| Material | Stainless Steel |
| Capacity | 20 x 10 mL |
| Max. RCF | 15,775 x g |
| Max. Speed | 12,000 rpm |
| Net Weight | 4.300 kg |
| For Use With (Equipment) | FC5714 |
| Angle | 30° |
| Includes | NA |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?