missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rotor, Angle, 24 x 1.5/2.0 ml, Sealable

Product Code. 15846622 Shop All Ohaus Products
Click to view available options
Capacity:
24 x 1.5/2.0 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15846622

Brand: OHAUS™ 30130871

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Requires

Frontier 5000 Series Micro Centrifuge

Angle rotor for use with Frontier 5000 Series Micro Centrifuge

  • Capacity:  24 x 1.5/2.0 ml
  • Max g-force:  21,953g
  • Max speed:  15,200 rpm

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor, Angle, 24x1.5/2.0ml, Sealable
Material Stainless Steel
Capacity 24 x 1.5/2.0 mL
Max. RCF 21,953 x g
Max. Speed 15,200 rpm
Net Weight 1.250 kg
For Use With (Equipment) FC5515
Angle 45°
Includes Angle rotor 24 x 1.5/2.0mL, sealable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.