missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Rotor, Angle, 4 x 8-Place PCR Strips
Shop All Ohaus Products
Click to view available options
Capacity:
4 x 0.2 mL PCR8
Unit Size:
Each
Description
Requires
Frontier 5000 Series Micro Centrifuge
- Capacity: 4 x 0.2 ml PCR8
- Max g-force: 15,342g
- Max speed: 15,000 rpm
Warranty
2 years
Specifications
Specifications
| Description | Rotor, Angle, 4x8-Place PCR Stripes |
| Material | Stainless Steel |
| Capacity | 4 x 0.2 mL PCR8 |
| Max. RCF | 15,342 x g |
| Max. Speed | 15,000 rpm |
| Net Weight | 0.660 kg |
| For Use With (Equipment) | FC5515 |
| Angle | 45° |
| Includes | Angle rotor 4 x 8 tube PCR-strips |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction