missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rotor, Angle, 6 x 50 ml RB/FA, ID

Product Code. 15886662 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
6 x 50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
15886662 6 x 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15886662 Supplier OHAUS™ Supplier No. 30314830

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Requires

Frontier 5000 Series Multi Pro Centrifuge

Angle Rotor for use with Frontier 5000 Series Multi Pro Centrifuges

  • Capacity: 6 x 50 ml
  • Max g-force: 4,427g
  • Max speed: 6,000 rpm

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor, Angle, 6x50ml RB/FA, ID
Material Stainless Steel
Type Angle Rotor
Capacity 6 x 50 mL
Max. RCF 4,427 x g
Max. Speed 6,000 rpm
Net Weight 2.620 kg
For Use With (Equipment) FC5714
Angle 40°
Includes NA
Biocontainment Yes, when used with biocontainment lids
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.