missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Vacufuge Plus

Product Code. 17194454 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
22 x 5.0 mL Eppendorf Tubes (Snap or Screw Caps)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
17194454 22 x 5.0 mL Eppendorf Tubes (Snap or Screw Caps) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17194454 Supplier Eppendorf™ Supplier No. 5490048008
  • ONLINE EXCLUSIVE PRICE
    628.13 €
    572.00 € / Pack of 1
    Save 56.13 €
    8% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eppendorf Vacufuge Plus-efficiency meets precision. Tailor your concentration processes with a max speed of 1,700 rpm. Accommodate diverse samples with a 48 x 1.5/2.0 mL capacity. Customize your setup with various accessories for optimal sample concentration.

  • A wide range of fixed-angle rotors and the microplate rotor are available to accommodate a variety of tubes, plates, and applications.
  • Increase capacity with a spacer to stack some fixed-angle rotors.
  • Precision engineered for optimal sample concentration.
TRUSTED_SUSTAINABILITY

Specifications

Description F-45-22-17
Type Rotor
Capacity 22 x 5.0 mL Eppendorf Tubes (Snap or Screw Caps)
Max. Speed 1400 rpm
For Use With (Equipment) Vacufuge Plus Vacuum Concentrators
No. of Places 22
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.