missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuges 5910 Ri and 5920 R

Product Code. 15718379 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
20 × 5 mL
4 x 1,000 mL
4 x 750 mL
48 x 2 mL
6 x 250 mL
6 × 50 mL
Max. Speed:
10,100 rpm
13,100 rpm
13,500 rpm
13,700 rpm
4,500 rpm
4,700 rpm
Max. RCF:
15,054 x g
20,130 x g
20,913 x g
21,194 x g
4,347 x g
4,800 x g
Includes:
Eppendorf QuickLock™ Rotor Lid
Rotor Lid
Round Buckets
Universal Buckets
Without Buckets
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Max. Speed Max. RCF Includes unitSize
15718379 20 × 5 mL 13,100 rpm 20,913 x g Eppendorf QuickLock™ Rotor Lid Each
15758369 4 x 750 mL 4,700 rpm 4,800 x g Round Buckets Each
15768369 4 x 750 mL 4,700 rpm 4,800 x g Without Buckets Each
15633797 48 x 2 mL 13,700 rpm 21,194 x g Eppendorf QuickLock™ Rotor Lid Each
15674614 6 × 50 mL 13,500 rpm 20,130 x g Rotor Lid Each
15863212 4 x 1,000 mL 4,500 rpm 4,347 x g Universal Buckets Each
15873212 4 x 1,000 mL 4,500 rpm 4,347 x g Without Buckets Each
16202411 6 x 250 mL 10,100 rpm 15,054 x g Eppendorf QuickLock™ Rotor Lid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15718379 Supplier Eppendorf™ Supplier No. 5895130003
  • ONLINE EXCLUSIVE PRICE
    1565.00 €
    1532.00 € / Pack of 1
    Save 33.00 €
    2% Off
View all promotions
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Eppendorf Rotor for Centrifuge 5910 Ri and 5920 R-precision in refrigerated large-capacity centrifugation. Tailor your experiments with varied capacities and speeds, buckets and adaptors for efficient sample processing. Ideal for high-throughput applications, ensuring accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.
TRUSTED_SUSTAINABILITY

Specifications

Material Anodized Aluminum
Type Rotor
Capacity 20 × 5 mL
Max. RCF 20,913 x g
Max. Speed 13,100 rpm
For Use With (Equipment) Centrifuges 5910 Ri and 5920 R
Includes Eppendorf QuickLock™ Rotor Lid
Model FA-20x5, Aerosol-tight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.