missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuges 5910 Ri and 5920 R

Product Code. 16202411 Shop All Eppendorf Products
Click to view available options
Capacity:
20 × 5 mL
4 to 750 mL
4 x 1,000 mL
4 x 750 mL
48 x 2 mL
6 x 250 mL
6 × 50 mL
Max. Speed:
10,100 rpm
13,100 rpm
13,500 rpm
13,700 rpm
4,500 rpm
4,700 rpm
4500 rpm
Max. RCF:
15,054 x g
20,130 x g
20,913 x g
21,194 x g
4,347 x g
4,800 x g
Includes:
Eppendorf QuickLock™ Rotor Lid
Rotor Lid
Round Buckets
Universal Buckets
Without Buckets
Unit Size:
Each

Product Code. 16202411

Brand: Eppendorf™ 5895175007

Please to purchase this item. Need a web account? Register with us today!

Eppendorf Rotor for Centrifuge 5910 Ri and 5920 R-precision in refrigerated large-capacity centrifugation. Tailor your experiments with varied capacities and speeds, buckets and adaptors for efficient sample processing. Ideal for high-throughput applications, ensuring accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor
Capacity 6 x 250 mL
Max. RCF 15,054 x g
Max. Speed 10,100 rpm
For Use With (Equipment) Centrifuges 5910 Ri and 5920 R
Includes Eppendorf QuickLock™ Rotor Lid
No. of Places 6
Model FA-6x250, Aerosol-tight
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.