missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Rotor Packages for Sorvall™ ST8 Benchtop Centrifuge

Product Code. 15104933 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
24 x 0.7 mL
4 x 50 mL
8 x 50 mL
Includes:
TX-150 Rotor (75005701), Set of 4 Conical Buckets (75005703), Set of 2 Adapters for 15mL Conical Tubes (75005808)
TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 Adapters for 50mL Conical Tubes (75005736)
TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 ClickSeal Biocontainment Lids (75005707), Sets of 4 Adapters for Blood Collection Tubes: 5/7mL (75005739) and 10mL (75005738)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Includes Unit Size
15104933 4 x 50 mL TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 Adapters for 50mL Conical Tubes (75005736) Each
15115233 24 x 0.7 mL TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 ClickSeal Biocontainment Lids (75005707), Sets of 4 Adapters for Blood Collection Tubes: 5/7mL (75005739) and 10mL (75005738) Each
15194923 8 x 50 mL TX-150 Rotor (75005701), Set of 4 Conical Buckets (75005703), Set of 2 Adapters for 15mL Conical Tubes (75005808) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15104933 Supplier Thermo Scientific™ Supplier No. 75005760
  • ONLINE EXCLUSIVE PRICE
    2625.00 €
    2510.00 € / Pack of 1
    Save 115.00 €
    4% Off
View all promotions
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Convenient cell culture and clinical packages

Rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange to certified Thermo Scientific™ ClickSeal™ biocontainment lids—shorten run set-up time while providing peace-of-mind that your samples are secure.

Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers:

  • Trouble-free rotor installation and removal:
    • No tools are required
    • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory

  • Biocontainment sealing, including certified ClickSeal lids for glove-friendly, one-handed operation
  • 8 adapters available to meet your evolving clinical and research needs

TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Swinging Bucket Rotor
Capacity 4 x 50 mL
Max. RCF 3,260 x g
Max. Speed 4,500 rpm
Radius (Metric) 5.1 to 14.4 cm
Max. Tube Length 12 cm
Max. Tube Diameter 2.95 cm
For Use With (Equipment) Thermo Scientific™ Sorvall™ ST8 Benchtop Centrifuge
Angle 90°
Includes TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 Adapters for 50mL Conical Tubes (75005736)
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.