missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Rotor R11D2 for Centrifuge CR30NX

Product Code. 31945130 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
4 x 100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31945130 4 x 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945130 Supplier Eppendorf Supplier No. 5721302800
 Restricted Item
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specialized horizontal rotor compatible with the CR30NX centrifuge.

  • Soil dehydration rotor R11D2
  • For centrifuge CR30NX
  • Max. capacity: 4 x 100 mL (nominal capacity)
  • Max. speed: 15,800 x g (11,000 rpm)
  • For liquid separation from soil or other solid organic material
  • Made from high-quality aluminum
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Horizontal Rotor
Capacity 4 x 100 mL
Max. RCF 15,800 x g
Max. Speed 11,000 rpm
For Use With (Equipment) Centrifuge CR30NX
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.