missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Fixed-angle rotor R14A3
- Includes 10 x 80 polypropylene bottle
- For centrifuge CR22N
- Max. capacity: 10 x 100 mL (Nominal capacity)
- Max. speed: 29,100 x g (14,000 rpm)
- Made from high-quality aluminum
- Borehole angle: 30°
Specifications
Specifications
| Material | Aluminum |
| Type | Fixed Angle Rotor |
| Capacity | 10 x 100 mL |
| Max. RCF | 29,100 x g |
| Max. Speed | 14,000 rpm |
| For Use With (Equipment) | Centrifuge CR22N/CR21N |
| Biocontainment | No |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?