missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Rotor R15S3 for Centrifuge CR22N

Product Code. 31945116 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
4 x 12 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31945116 4 x 12 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945116 Supplier Eppendorf Supplier No. 5721224101
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Swing-bucket rotor intended for tube-based sample processing with pelleting/small-volume samples.

  • Swing-bucket rotor R15S3
  • Includes 4 x 11 polypropylene thick-walled tube
  • Aerosol-tight
  • For centrifuge CR22N
  • Max. capacity: 4 x 12 mL (nominal capacity)
  • Max. speed: 28,700 x g (15,000 rpm)
  • Made from high-quality aluminum
  • K-factor: 1208
  • Borehole angle: 90°
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Swinging Bucket Rotor
Capacity 4 x 12 mL
Max. RCF 28,700 x g
Max. Speed 15,000 rpm
K Factor 1,208
For Use With (Equipment) Centrifuge CR22N
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.