missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Fixed-angle rotor for pelleting of subcellular organelles/compartments or larger virus particles
- Includes 12 x 10 polypropylene bottles
- Max. speed: 55,100 x g (22,000 rpm
- Max. capacity: 12 x 10 mL (Nominal capacity)
- Made from high-quality aluminum
Specifications
Specifications
| Material | Aluminum |
| Type | Fixed Angle Rotor |
| Capacity | 12 x 10 mL |
| Max. RCF | 55,100 x g |
| Max. Speed | 22,000 rpm |
| For Use With (Equipment) | Centrifuge CR22N/CR21N |
| Biocontainment | No |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?