missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Swinging-bucket rotor designed for high-volume blood-bag processing
- Maximum speed 4,400 rpm
- Maximum RCF 5,350 x g
- Buckets 4 x 500 mL buckets
- Inner cups: 4 x 500 mL
- Rotor weight about 31 kg
- Typical application is centrifugation of blood bags, including configurations totaling up to 8 blood bags
Specifications
Specifications
| Material | Aluminum |
| Type | Swinging Bucket Rotor |
| Capacity | 8 x 500 mL |
| Max. RCF | 5,350 x g |
| Max. Speed | 4,400 rpm |
| For Use With (Equipment) | Centrifuge CR7N |
| Biocontainment | No |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?