missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuge 5920 R

Product Code. 15788359 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
4 x 1,000 mL
4 x 1000 mL
4 x 750 mL
40 x 50 mL
8 x 250 mL
Max. Speed:
3,700 rpm
4,250 rpm
Model:
S-4x1000
S-4x1000, Aerosol Tight
S-4xUniversal-Large
Includes:
4 x 1,000mL round buckets
High-capacity Buckets
Plate/Tube Buckets
Universal Buckets
Without buckets
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Max. Speed Model Includes Unit Size
15788359 4 x 1,000 mL 3,700 rpm S-4x1000 Without buckets Each
15748369 40 x 50 mL 4,250 rpm S-4x1000, Aerosol Tight Plate/Tube Buckets Each
15768069 8 x 250 mL 3,700 rpm S-4x1000 High-capacity Buckets Each
15728379 4 x 750 mL 4,250 rpm S-4xUniversal-Large Universal Buckets Each
15728112 4 x 1000 mL 3,700 rpm S-4x1000, Aerosol Tight 4 x 1,000mL round buckets Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15788359 Supplier Eppendorf™ Supplier No. 5895101003
  • ONLINE EXCLUSIVE PRICE
    1475.00 €
    1446.00 € / Pack of 1
    Save 29.00 €
    1% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Eppendorf Rotor for Centrifuge 5920 R-precision in refrigerated large-capacity centrifugation. Tailor your experiments with varied capacities and speeds. Accessorize with versatile buckets and adaptors for efficient sample processing. Ideal for high-throughput applications, ensuring accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor S-4x1000, without buckets
Capacity 4 x 1,000 mL
Max. RCF 3,428 x g
Max. Speed 3,700 rpm
For Use With (Equipment) Centrifuge 5920 R
Includes Without buckets
Model S-4x1000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.