missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 18 N-19 G Dispersing Tool
Suitable for dispersing instrument T 18 digital
Brand: IKA™ L004640
Code : 50
Additional Details : Weight : 0.42800kg
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for T 18 digital dispersing instrument
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Dispersing Element | |
10 mL to 1.5 L | |
19 mm | |
PTFE, 316L Stainless Steel | |
1 Ea. |
25,000 rpm | |
0.7 in. | |
204 mm | |
S 18N-19G |