missing translation for 'onlineSavingsMsg'
Learn More

IKA™ S 25 N - 25 F Dispersing Tool

Product Code. 10539321 Shop All IKA Products
Change view
Click to view available options
For Use With (Equipment):
S25 N – 25 F
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10539321 S25 N – 25 F Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10539321 Supplier IKA™ Supplier No. 0001713800
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this dispersing element with the IKA T 25 digital homogenizer. IKA Dispersing Element for IKA Ultra-Turrax™ Homogenizers is suitable for use with solvents in applications such as homogenizing waste water samples and sample preparation in medical research.

  • For use with dispersing instrument T 25 digital
  • Working range: 100 to 2.000ml
  • Stator diameter: 25mm
  • Immersion depth: 40 to 165mm
  • Materials in contact with medium: PTFE, AISI 316L
  • Max. temperature: 180°C
  • Sterilization methods: all methods
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Element
Volume Range (Metric) 100 to 200 mL
Diameter (English) 1 in.
Diameter (Metric) 25 mm
Length (Metric) Shaft 194 mm
Material PTFE, 316L Stainless Steel
For Use With (Equipment) S25 N – 25 F
Model S 25N–25F
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.