missing translation for 'onlineSavingsMsg'
Learn More

IKA™ S 10 N - 10 G Dispersing Tool

Product Code. 10797654 Shop All IKA Products
Change view
Click to view available options
For Use With (Equipment):
S10N - 10G
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10797654 S10N - 10G Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10797654 Supplier IKA™ Supplier No. 0003370100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for use with dispersing instrument T 10 basic and T 10 standard.

  • Dispersing technology works by using the rotor-stator principle
  • System consists of a rotor within a stationary stator
  • Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
  • High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
  • The plastic materials used are approved by FDA (Food and Drug Administration Approval)
  • Suitable for dispersing instruments T 10 basic and T 10 standard
  • Materials in contact with medium: PTFE, AISI 316L
  • Suitable for solvents
  • Max. temperature: 180°C
  • Sterilization methods: all methods
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Element
Volume Range (Metric) 1 to 100 mL
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Length (Metric) Shaft 115 mm
Material PTFE, 316L Stainless Steel
For Use With (Equipment) S10N - 10G
Model S 10N-10G
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.