missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rotor, Swing out, 4 x 100ml, ID, Sealable

Product Code. 15816662 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
4 x 100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
15816662 4 x 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15816662 Supplier OHAUS™ Supplier No. 30314823

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Requires

Frontier 5000 Series Multi Pro Centrifuge

Swing out rotor for use with Frontier 5000 Series Multi Pro Centrifuge

  • Capacity: 4 x 100 ml
  • Max g-force: 3,885g
  • Max speed: 5,000 rpm

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor, Swing out, 4x100ml, ID, Sealable
Material Stainless Steel
Capacity 4 x 100 mL
Max. RCF 3,885 x g
Max. Speed 5,000 rpm
Net Weight 1.640 kg
For Use With (Equipment) FC5714
Angle 0 to 90°
Includes NA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.