missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Interchangeable Centrifuge Rotor

Product Code. p-8014648
Click to view available options
Capacity:
12 x 10/15 mL
12 x 15 mL
2 x 96-well Microplates
6 x 50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11471048

missing translation for 'mfr': Grant Instruments™ R1210

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Provides versatility with both microplate and microtube centrifugation. Grant Bio™ Interchangeable Centrifuge Rotor is available in a variety of rotor types and capacities.

  • R-2: for 2 x 96-well microtitre plates
  • R-6: for 6 x 50mL tubes, with cap
  • R-12-10: for 12 x 10 to 15mL tubes, rounded ends, no caps
  • R-12-15: for 12 x 15mL tubes, with cap, conical end
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor
Capacity 12 x 10/15 mL
For Use With (Equipment) LMC-3000 Benchtop Centrifuge
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.