missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Round Aluminum Cookware

Product Code. 10274411
Change view
Click to view available options
Capacity (Metric):
28 mL
125 mL
Diameter (Metric):
64 mm
96 mm
Height (Metric):
13 mm
24 mm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) unitSize
10274411 125 mL 96 mm 24 mm Pack of 100
10142171 28 mL 64 mm 13 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10274411 Supplier Bochem™ Supplier No. 11613
Spotlight Offers
Use promo code 28036
View all promotions
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from aluminum. Bochem™ Round Aluminum Cookware is disposable.

  • aluminum
  • Disposable
  • For single use

Specifications

Bottom Shape Flat
Capacity (Metric) 125 mL
Disposable Single-use
Material Aluminum
Shape Round
Type Dish
For Use With (Application) For single use
Height (Metric) 24 mm
Diameter (Metric) 96 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.