missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Basin

Product Code. 13419898
Change view
Click to view available options
Capacity (Metric):
4.5 L
7.5 L
9 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13419898 4.5 L Each
13429898 7.5 L Each
13439898 9 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13419898 Supplier Gilac™ Supplier No. G606521
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Round Basin for food contact. Highly durable and chemical resistant.

  • Basin fit for food contact
  • Highly durable and chemical resistant
  • Easy to clean
  • Nesting with no suction effect
  • Moulded rim makes it easy to grasp

Specifications

Type Storage Tub
Material LDPE
Color White
Shape Circular
Capacity (English) 1.2 gal.
Capacity (Metric) 4.5 L
Certifications/Compliance Food Contact Certified
For Use With (Application) Food Contact
Style Nestable
Height (English) 3.7 in.
Height (Metric) 95 mm
Diameter (Metric) 320 mm
Weight (English) 12.7 oz.
Weight (Metric) 0.36 kg
Temperature Range (English) 5°F to 140°F
Temperature Range (Metric) -15°C to +60°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.