missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Basin

Product Code. 13439898
Click to view available options
Capacity (Metric):
4.5 L
7.5 L
9 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13439898

missing translation for 'mfr': Gilac™ G606821

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Round Basin for food contact. Highly durable and chemical resistant.

  • Basin fit for food contact
  • Highly durable and chemical resistant
  • Easy to clean
  • Nesting with no suction effect
  • Moulded rim makes it easy to grasp

Specifications

Type Storage Tub
Material LDPE
Color White
Shape Circular
Capacity (English) 2.4 gal.
Capacity (Metric) 9 L
Certifications/Compliance Food Contact Certified
For Use With (Application) Food Contact
Style Nestable
Height (English) 4.9 in.
Height (Metric) 125 mm
Diameter (Metric) 390 mm
Weight (English) 22.93 oz.
Weight (Metric) 0.65 kg
Temperature Range (English) 5°F to 140°F
Temperature Range (Metric) -15°C to +60°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.