missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Soda Lime Glass Round Bottom Culture Tube with PP Cap
Click to view available options
Diameter (Metric):
12 mm
16 mm
18 mm
Length (Metric):
100 mm
160 mm
180 mm
Unit Size:
Pack of 100
Descripción
- Clear soda lime glass
- Round bottom
- Polypropylene cap
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Length (Metric) | 100 mm |
| Material | Soda Lime Glass |
| Packaging | 100Pack |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 12 mm |
| Closure Type | Screw Cap |
| Product Type | Culture Tube |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction