missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Round Bottom Flask Inlay

Product Code. 15205274 Shop All IKA Products
Change view
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
15205274 250 mL Each
1 options
This item is not returnable. View return policy

Product Code. 15205274

Brand: IKA™ 0025000642

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Round bottom flask inlay constructed of anodized aluminum

  • Round bottom
  • Anodized aluminum construction
  • Temperature resistant
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Diameter (English) 3.5 in.
Diameter (Metric) 88 mm
Shape Round Bottom
Temperature (Metric) 180°C
Type Flask Inlay
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.