missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ Round-Bottom Flask, PTFE

Product Code. 10794903 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Socket Joint:
19/26
24/29
29/32
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint Unit Size
10794903 100 mL 29/32 Each
10744523 25 mL 19/26 Each
10426982 10 mL 19/26 Each
10221572 25 mL 24/29 Each
10487552 50 mL 29/32 Each
10784903 50 mL 24/29 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10794903

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

COWIE TECHNOLOGY™ Round-Bottom Flask, PTFE has a smooth internal finish and is usable at high temperatures.

  • Round Bottom Flasks have a smooth internal finish.
  • PTFE used in the manufacture of Cowie™ PTFE Laboratory Products is pure, virgin material that conforms to FDA and USP Class VI requirements.
  • Inert and usable to 280°C.
  • Tapers match standard ground glass joints.
  • Without sealing rings.

Specifications

Diameter (Metric) Base 64 mm
Capacity (Metric) 100 mL
Socket Joint 29/32
Temperature Range (Metric) Up to 280°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.