missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Round Bottom Flasks

Product Code. 11993621
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
1 L
2 L
3 L
4 L
5 L
6 L
10 L
20 L
Diameter (Metric) Outer Neck:
34 mm
50 mm
51 mm
65 mm
76 mm
89 mm
Unit Size:
Each
Pack of 10
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Neck Unit Size
11993621 5 L 65 mm Each
10030371 50 mL 34 mm Pack of 10
10040371 10 L 89 mm Each
10274101 2 L 50 mm Pack of 10
10336361 250 mL 51 mm Pack of 10
10356361 4 L 76 mm Each
10499362 500 mL 50 mm Pack of 10
10527671 6 L 65 mm Each
11943621 1 L 65 mm Pack of 10
11953621 2 L 76 mm Pack of 10
11963621 3 L 65 mm Each
11973621 6 L 89 mm Each
11983621 20 L 89 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11993621 Supplier Lenz Laborglasintrumente Supplier No. 07035082
  • ONLINE EXCLUSIVE PRICE
    222.00 €
    154.19 € / Pack of 1
    Save 67.81 €
    30% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN ISO 24450 and in addition to standard
  • With beaded rim
  • Material: DURAN™

Specifications

Diameter (Metric) Outer Neck 65 mm
Capacity (Metric) 5 L
Material Duran Glass
Height (Metric) 310 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.