missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Round Bottom Flasks
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
1 L
2 L
3 L
4 L
5 L
6 L
10 L
20 L
Diameter (Metric) Outer Neck:
34 mm
50 mm
51 mm
65 mm
76 mm
89 mm
Unit Size:
Each
Pack of 10
Description
- Acc. to DIN ISO 24450 and in addition to standard
- With beaded rim
- Material: DURAN™
Specifications
Specifications
| Diameter (Metric) Outer Neck | 34 mm |
| Capacity (Metric) | 50 mL |
| Material | Duran Glass |
| Height (Metric) | 105 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction