missing translation for 'onlineSavingsMsg'
Learn More

BOLA Round-Bottom Flasks

Product Code. 10594202
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10594202

Brand: BOLA A15806

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Round-Bottom Flasks made of PFA

Transparent, non-porous, with ground joint neck size 29.

Specifications

Capacity (Metric) 100 mL
Height (Metric) 117 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Threaded
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 67 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.