missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Round-Bottom Flasks with Conical Ground Joint

Product Code. 10047630
Change view
Click to view available options
Capacity (Metric):
250 mL
4000 mL
Unit Size:
Each
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10047630 250 mL Pack of 10
10037630 4000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10047630 Supplier Lenz Laborglasintrumente™ Supplier No. 03004549
  • ONLINE EXCLUSIVE PRICE
    673.00 €
    456.11 € / Pack of 10
    Save 216.89 €
    32% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DURAN™ glass flask with conical ground joint

  • According to DIN EN ISO 4797 and in addition to standard
  • With inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
No. per Pack 10
Socket Joint NS 45/40
Diameter (Metric) Outer 85 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.