missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Round-Bottom Flasks with Conical Ground Joint, Amber

Product Code. 11832552
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11832552 250 mL Pack of 10
11812552 50 mL Pack of 10
11822552 100 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11832552 Supplier Lenz Laborglasintrumente Supplier No. 03003149
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • According to DIN EN ISO 4797
  • With inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 250 mL
Material Duran Glass
Standard Taper Joint Socket NS 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.