missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Round-Bottom Flasks With Conical Ground Joint

Product Code. 10577311
Change view
Click to view available options
Capacity (Metric):
500 mL
2 L
3 L
4 L
5 L
6 L
10 L
20 L
Diameter (Metric) Outer:
105 mm
166 mm
185 mm
207 mm
223 mm
236 mm
279 mm
345 mm
Standard Taper Joint:
NS 19/26
NS 29/32
NS 45/40
Unit Size:
Each
Pack of 10
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Standard Taper Joint unitSize
10577311 6 L 236 mm NS 45/40 Each
10751843 3 L 185 mm NS 45/40 Each
10181371 2 L 166 mm NS 45/40 Pack of 10
10029820 500 mL 105 mm NS 19/26 Pack of 10
10682921 6 L 236 mm NS 29/32 Each
10323041 4 L 207 mm NS 45/40 Each
10020191 10 L 279 mm NS 45/40 Each
10030191 20 L 345 mm NS 45/40 Each
10284281 20 L 345 mm - Each
10119600 500 mL 105 mm NS 45/40 Pack of 10
10792672 5 L 223 mm NS 45/40 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10577311 Supplier Lenz Laborglasintrumente Supplier No. 03004585
  • ONLINE EXCLUSIVE PRICE
    330.00 €
    223.50 € / Pack of 1
    Save 106.50 €
    32% Off
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • According to DIN EN ISO 4797
  • With inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 6 L
Material Duran Glass
Standard Taper Joint NS 45/40
Diameter (Metric) Outer 236 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.