missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polystyrene Culture Tube with Two-Position Vent Stopper

Product Code. 10450433
Change view
Click to view available options
Quantity:
25/Pk., 2000/Cs.
Unit Size:
Pack of 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10450433 25/Pk., 2000/Cs. Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10450433 Supplier Greiner Bio-One Supplier No. 120180
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideally suited for optical measurements due to its high clarity.

  • Volume: 4.5mL
  • Dia. x Height: 12.4 x 75mm
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Closure Material HDPE
Closure Color Translucent
Autoclavable Not Autoclavable
Closure Type Dual-position Vent Stopper
Color Clear
Length (Metric) 75 mm
Material Polystyrene
Quantity 25/Pk., 2000/Cs.
Sterility Sterile
Capacity (Metric) 4.5 mL
Shape Round Bottom
Closure Included Yes
Max. RCF 4,800 x g
Diameter (Metric) 12.4 mm
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.