missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Bucket with Pouring Spout and Stainless Steel Handle

Product Code. 15952674
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
15952674 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15952674 Supplier Gilac™ Supplier No. G615421
  • ONLINE EXCLUSIVE PRICE
    36.63 €
    24.23 € / Pack of 1
    Save 12.40 €
    33% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Round Food Bucket with Pouring Spout and Stainless Steel Handle is highly durable.

  • Food bucket
  • Highly durable
  • Anti-wear skirt for increased product durability
  • Made from low density polyethylene making it highly resistant
  • Stainless steel handle
  • External dimensions include handles

Specifications

Product Type Bucket with Pouring Spout
Graduations Yes
Material LDPE
Capacity (English) 3.2 gal.
Certifications/Compliance Food Contact Certified
Color White
Diameter (English) 12.2 in.
Diameter (Metric) 310 mm
Handle Material Stainless Steel
Height (English) 13 in.
Height (Metric) 330 mm
Length (English) 12.6 in.
Length (Metric) 320 mm
Shape Round
Temperature (English) 5°F to 60°C
Temperature (Metric) -15°C to +60°C
Width (English) 12.2 in.
Width (Metric) 310 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.