missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Round Containers

Product Code. 17908451 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
14 L
100 L
250 L
300 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17908451 14 L Each
17870974 100 L Each
17890974 250 L Each
17816414 300 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17908451 Supplier Buerkle™ Supplier No. 34900144
  • ONLINE EXCLUSIVE PRICE
    187.00 €
    165.64 € / Pack of 1
    Save 21.36 €
    11% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Container for various applications. Produced seamlessly and stress-relieved with the sintering method. The wall thickness increases downwardly. This guarantees optimum ratio of wall thickness to filling load. Custom-made, exchange excluded.

  • L-LDPE (linear LDPE), transparent
  • Rupture-proof
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 24.5 cm
Type Tank
Material LLDPE
Capacity (Metric) 14 L
Height (Metric) 32.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.