missing translation for 'onlineSavingsMsg'
Learn More

GA International Round Cryogenic Barcode Labels for Liquid Nitrogen Storage

Product Code. 17830218
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Pink
White
Dimensions (L x W):
6.4 mm
9 mm
11.1 mm
12.7 mm
25.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 4000
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Diameter (Metric) unitSize
17830218 White 6.4 mm 76.2 mm Pack of 2000
17809397 White 25.4 mm 25.4 mm Pack of 1000
17829017 White 25.4 mm 76.2 mm Pack of 1000
17850788 Pink 11.1 mm 25.4 mm Pack of 2000
17810228 White 11.1 mm 25.4 mm Pack of 2000
17890888 Blue 11.1 mm 76.2 mm Pack of 4000
17819917 Pink 11.1 mm 76.2 mm Pack of 4000
17820028 White 11.1 mm 76.2 mm Pack of 4000
17860008 White 12.7 mm 25.4 mm Pack of 2000
17860218 White 12.7 mm 76.2 mm Pack of 2000
17849127 White 6.4 mm 25.4 mm Pack of 2000
17839217 White 9 mm 25.4 mm Pack of 4000
17839577 White 9 mm 76.2 mm Pack of 4000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17830218 Supplier GA International Supplier No. JTTA59NPNOTC32WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in a variety of colors and sizes

Specifications

Adhesive Type Permanent
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 2 Labels
Quantity 2000/Pk.
Shape Round
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Dimensions (L x W) 6.4 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.