missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Dustbin with Lid

Product Code. 17928751
Change view
Click to view available options
Capacity (Metric):
35 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17928751 35 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17928751 Supplier Gilac™ Supplier No. G6115211
  • ONLINE EXCLUSIVE PRICE
    78.49 €
    55.33 € / Pack of 1
    Save 23.16 €
    29% Off
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round Dustbin with Lid is also available in versions with swing lid or without lid.

  • 35 L Storage bin.
  • Also available in versions with swing lid or without lid.

Specifications

Capacity (Metric) 35 L
Capacity (English) 9.2 gal.
Color White
Shape Round
Autoclavable Not Autoclavable
Material HDPE
Product Type Dust Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.