missing translation for 'onlineSavingsMsg'
Learn More

Manutan Round sling, 3000kg capacity, yellow, 1m circumference

Product Code. 12878939
Encompass_Preferred
Change view
Click to view available options
Length (Metric) Opening:
1 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Opening Unit Size
12878939 1 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12878939 Supplier Manutan Supplier No. A340081
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible, round, cross-section fabric giving excellent grip on awkward shaped loads. 100% polyester, woven construction. Unaffected by sunlight, grease or rust; resistant to dry heat and some acids and alkalis. Safety factor 7:1, manufactured to BS EN 1492-2:2000. All slings are colour coded and individually numbered and labelled to indicate the Safe Working Load (SWL). Test certificate supplied with each order, CE94 approved.

  • Vertical lift SWL: 3000kg
  • Yellow

Specifications

Length (Metric) Opening 1 m
Load Bearing Capacity (Metric) 3000 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.