missing translation for 'onlineSavingsMsg'
Learn More

AMSTA Rostfritt Round Stainless Steel Lid

Product Code. 11854361
Change view
Click to view available options
Diameter (Metric) Inner:
270 mm
350 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
11854361 270 mm Each
11844361 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11854361 Supplier AMSTA Rostfritt Supplier No. 5110270
  • ONLINE EXCLUSIVE PRICE
    115.00 €
    51.91 € / Pack of 1
    Save 63.09 €
    54% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-quality stainless steel lids, available in various diameters.

  • Quality
  • Pharmaceutical grade finish
  • Sustainable production
  • Made in Sweden

Specifications

Product Type Drum Lid (Plain)
Diameter (Metric) Inner 270 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.