missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Round Tub

Product Code. 10412372 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
40 L
50 L
75 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10412372 75 L Each
10732907 40 L Each
11843492 - Each
10356612 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Attention! Make sure to pay attention to the List of Chemical Resistance!
Product Code. 10412372 Supplier Buerkle™ Supplier No. 34820075
  • ONLINE EXCLUSIVE PRICE
    114.00 €
    102.60 € / Pack of 1
    Save 11.40 €
    10% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention! Make sure to pay attention to the List of Chemical Resistance!

Tub for every purpose, with strong edge and practical carrying handles for safe transport. A lid can be delivered for every tub.

  • Tub made of HDPE
  • Temperature resistant from -30°C to +70°C
  • Suitable for food
  • High degree of chemical resistance
TRUSTED_SUSTAINABILITY

Specifications

Product Type Transport Container
Capacity (Metric) 75 L
Graduations None
Material HDPE
Color White
Diameter (Metric) Bottom 400 mm
Diameter (Metric)Top 460 mm
For Use With (Equipment) Suitable for Use with Foodstuffs
Height (English) 21.06 in.
Height (Metric) 535 mm
Quantity 1 Ea.
Shape Round
Temperature (Metric) -30°C to +70°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.