missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Round Tub with Reinforced Bottom

Product Code. 16274011
Change view
Click to view available options
Capacity (Metric):
35 L
50 L
75 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16274011 35 L Each
16284011 50 L Each
16204021 75 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16274011 Supplier Gilac™ Supplier No. G608121
  • ONLINE EXCLUSIVE PRICE
    39.90 €
    30.44 € / Pack of 1
    Save 9.46 €
    23% Off
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The Round Tub with Reinforced Bottom has rigid walls to prevent distortion when loaded. Ergonomic handles.

  • Rigid walls to prevent distortion when loaded
  • Ergonomic handles
  • Easy to clean and dry
  • Anti-wear skirt
  • Dimensions including handles

Specifications

Certifications/Compliance Food Contact Certified
Product Type Reinforced Round Tub
Capacity (English) 9.2 gal.
Capacity (Metric) 35 L
Color White
For Use With (Application) Food Contact
Material LDPE
Max. Temperature (Metric) 60°C
Shape Round
Length (English) 21.7 in.
Length (Metric) 550 mm
Width (English) 18.7 in.
Width (Metric) 475 mm
Height (English) 12.4 in.
Height (Metric) 315 mm
Diameter (English) Inner 13 in.
Diameter (English) Outer 21.7 in.
Diameter (Metric) Inner 330 mm
Diameter (Metric) Outer 550 mm
Weight (English) 63.14 oz.
Weight (Metric) 1.79 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.