missing translation for 'onlineSavingsMsg'
Learn More

Brady™ RPR Series Thermal Transfer Printer Ribbon

Product Code. 11513145
Change view
Click to view available options
Width (Metric):
65 mm
85 mm
For Use With (Equipment):
BP-4000 Printer, BP-4320 Printer
THT 76 mm Core Printer
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) For Use With (Equipment) unitSize
11513145 85 mm THT 76 mm Core Printer Each
11503145 65 mm BP-4000 Printer, BP-4320 Printer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11513145 Supplier Brady™ Supplier No. 236790
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal transfer ribbon with excellent smearing resistance and good solvent resistance.

When printed on the appropriate Brady™ label, this ribbon gives good solvent resistance.

  • Lower for alcohol
  • High print quality
  • Excellent smear resistance

Specifications

Color Black
For Use With (Equipment) THT 76 mm Core Printer
Material Resin
Length (English) 295 ft.
Width (English) 3.3 in.
Length (Metric) 90 m
Width (Metric) 85 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Format Open-core Ribbon
Certifications/Compliance 2011/65/EU and 2015/863
Alternate Part Number RPR-85
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.